HELMET,DIGITAL ELITE/CAMOUFLAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HELMET,DIGITAL ELITE/CAMOUFLAGE

MILLER

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MLW256-173
  • Mfr. Model # 256-173
  • UNSPSC # 46181704
  • CATALOGUE PAGE # 851
  • Shipping Weight 2.85 lbs
Compare

Product Details

The Digital Elite(TM) series helmets offer versatility, performance and comfort for a wide range of welding, cutting and grinding applications. Four operating modes: weld, cut, grind and X-mode(TM). Digital controls allow the user to easily adjust mode and settings.

Technical Specs

  • Item Welding Helmet
  • Viewing Area 9 sq. in.
  • Number of Arc Sensors 4
  • Battery Life 3000 hr.
  • Switching Speed 1/20,000 sec.
  • Lens Shade 5 - 13
  • Colour Brown/Green
  • Battery Type Lithium
  • Includes 5 Outside Cover Lenses, 2 Inside Cover Lenses, Helmet Bag
  • Series Digital Elite
  • Power Source Battery and Solar
  • Standards ANSI Z87.1+2010, CSA
  • Headgear Ratchet
  • Graphics Realtree(R) Camouflage
  • Grind Mode Yes
  • ADF Controls Digital
  • TIG AMP Rating 5 A
  • Electromagnetic Sensor Yes
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Material Nylon
  • Welding Helmet Color Graphics
  • Welding Helmet Light State 3.5
  • Features Sensitivity and Delay Control 0.10 to 1.0 sec., Auto-On/Auto-Off Power Control, Accessible Bottom-Mounted Control, (4) Modes (Weld Mode, Cut Mode, Grind Mode and X-Mode), Premium Headgear

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list