HEATER KEROSENE FORCED AIR 75K BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HEATER KEROSENE FORCED AIR 75K BTU

DAYTON

Web Price : $433.52 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE3VE49
  • Mfr. Model # 3VE49
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1473
  • Shipping Weight 31.97 lbs

Product Details

Portable oil fired torpedo heater. BtuH Output 75,000. Heating Area 1,700 sq.ft. Tank 5 gal. 8.75 hours per one fill. Fuel consumption 0.57 GPH. Volts 120. 60 Hz. Amps 1.4 AC. Built-in thermostat. Fuel type K1 kerosene, #1 or #2 fuel oil. Safety features thermal protection. Fuel safety shutoff.

Technical Specs

  • Amps AC 1.4 A
  • Features On/Off Switch, Fuel Gage, Power Failure Indicator
  • Height 15"
  • Length 32"
  • Includes LED Failure Indicator Light, Air Pressure Gauge
  • Item Oil Fired Torpedo Heater
  • Width 12"
  • Fuel Type K1 Kerosene, #1 Fuel Oil/Diesel, #2 Fuel Oil/Diesel, Jet A, JP-8
  • Tank Capacity 5 gal.
  • Hours on One Filling 8-3/4
  • Hz 60
  • BtuH Output 75,000
  • Built-In Thermostat Yes
  • Safety Features Overheat Protection, Flame-Out Sensor
  • Heating Area 1700 sq. ft.
  • Fuel Consumption 0.57 GPH
  • Air Flow 265 cfm
  • NEMA Plug Configuration 5 - 15 P
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list