HEATER KEROSENE FORCED AIR 175K BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HEATER KEROSENE FORCED AIR 175K BTU

DAYTON

Web Price : $643.06 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE3VE51
  • Mfr. Model # 3VE51
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1473
  • Shipping Weight 72.0 lbs

Product Details

Portable Oil FiredTorpedo Heater, 170,000 BtuH Output, Heating Area 4,000 sq.ft., Tank 13 gal., 10 Hours per One fill, Fuel Consumption 1.30 GPH, 120 Volts, 60 Hz, 2.7 Amps AC, Built-In Thermostat, Fuel Type K1 Kerosene, #1 or #2 Fuel Oil, Safety Features Thermal Protection, Fuel Safety Shutoff

Technical Specs

  • Item Oil Fired Torpedo Heater
  • Tank Capacity 13 gal.
  • Heating Area 4000 sq. ft.
  • Fuel Type K1 Kerosene, #1 Fuel Oil/Diesel, #2 Fuel Oil/Diesel, Jet A, JP-8
  • Hz 60
  • Built-In Thermostat Yes
  • Width 24"
  • Air Flow 600 cfm
  • Features On/Off Switch, Fuel Gage, Power Failure Indicator
  • Manufacturers Warranty Length 1 yr.
  • Includes LED Failure Indicator Light, Air Pressure Gauge
  • BtuH Output 170,000
  • Fuel Consumption 1.30 GPH
  • Hours on One Filling 10
  • Heater Voltage 120 VAC
  • Amps AC 2.7 A
  • Length 43"
  • Height 26"
  • NEMA Plug Configuration 5 - 15 P
  • Safety Features Overheat Protection, Flame-Out Sensor
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list