HEATER FORCED AIR KEROSENE 175K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HEATER FORCED AIR KEROSENE 175K

HEATSTAR

Web Price : $797.41 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EMHHS175KT
  • Mfr. Model # HS175KT
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1473
  • Shipping Weight 71.0 lbs

Product Details

HEATER FORCED AIR KEROSENE 175K

Technical Specs

  • Item Forced Air Kerosene Heater
  • Tank Capacity 14 gal.
  • Heating Area 4250 sq. ft.
  • Fuel Type Kerosene, JP8, Diesel, Diesel, Fuel Oil, Fuel Oil
  • Amps AC 5.5 A
  • Length 39-3/4"
  • Height 22"
  • Cord Length 10"
  • Features Overheat Shut-Off, Continuous Ignition
  • Manufacturers Warranty Length 1 yr.
  • Includes Tires, Handles
  • BtuH Output 175,000
  • Fuel Consumption 1.30 GPH
  • Hours on One Filling 10
  • Hz 60
  • Built-In Thermostat Yes
  • Width 18"
  • Air Flow 400 cfm
  • NEMA Plug Configuration 3 - Prong
  • Safety Features Solid State Control
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list