HEATER FORCED AIR KEROSENE 125K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HEATER FORCED AIR KEROSENE 125K

HEATSTAR

Web Price : $603.58 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EMHHS125KT
  • Mfr. Model # HS125KT
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1473
  • Shipping Weight 115.0 lbs

Product Details

HEATER FORCED AIR KEROSENE 125K

Technical Specs

  • Height 22"
  • Amps AC 5.5 A
  • Features Overheat Shut-Off, Continuous Ignition
  • Includes Tires, Handles
  • Item Forced Air Kerosene Heater
  • Air Flow 275 cfm
  • Length 39-3/4"
  • Width 18.25"
  • Cord Length 10"
  • Fuel Type Kerosene, JP8, Diesel, Diesel, Fuel Oil, Fuel Oil
  • Hz 60
  • Hours on One Filling 15
  • Tank Capacity 14 gal.
  • NEMA Plug Configuration 3 - Prong
  • Built-In Thermostat Yes
  • BtuH Output 125,000
  • Standards CSA
  • Heating Area 3000 sq. ft.
  • Fuel Consumption 0.96 GPH
  • Manufacturers Warranty Length 1 yr.
  • Safety Features Solid State Control

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list