HEATER DUCT 12INX12FT O51 MATERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HEATER DUCT 12INX12FT O51 MATERIAL

HI TEMP

Web Price : $341.73 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # HTPO51-12-12S
  • Mfr. Model # O51-12-12S
  • UNSPSC # 40101800
  • CATALOGUE PAGE # 1474
  • Shipping Weight 14.11 lbs

Product Details

Hi Temp O51 heater duct - solvent resistant, safe for toxicity, CSA Approved material. Replaces canvas ducts with fire resistant O51 material.

Technical Specs

  • Item Heater Duct
  • Width 12"
  • Max. Temp. 315 Degrees C
  • Height 12"
  • For Use With Portable Heaters
  • Length 12 ft.
  • Hose Length 12 ft.
  • Temp. Range 1200 Degrees F
  • Diameter 12"
  • Includes Connecting Hardware

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list