HEATED COVER, FENDALL 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HEATED COVER, FENDALL 2000

HONEYWELL

Web Price : $3,170.92 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # FNL32-002001-0000
  • Mfr. Model # 32-002001-0000
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2673
  • Shipping Weight 23.0 lbs

Technical Specs

  • For Use With 32-002000-0000
  • Colour Yellow
  • Item Heated Cover for Fendall 2000
  • Material Vinyl
  • Standards ANSI Z358.1
  • Includes Mounting Bracket, Bracket Insulation, Warranty Card, Instruction Manual
  • Features Sturdy, Long-Lasting Vinyl, Tested and Approved For Use in Temperatures as Low as -40 Degrees F While Still Maintaining the Cartridge Solution at a Tepid Temperature as Required by the ANSI Z358.1-2009 Standard. For Use Both Indoors and Outdoors for the
  • Height 59"
  • Length 72"
  • Width 22-1/8"
  • Sub-Category Controls and Covers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list