HEADNET MESH MED OPTI-FIT APR T-SRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HEADNET MESH MED OPTI-FIT APR T-SRS

HONEYWELL

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SVR768100
  • Mfr. Model # 768100
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Compare

Product Details

Opti-Fit full facepiece offers the ultimate in performance and affordability. Features distorting-free lens and exceptional view. Lightweight construction reduces head and neck stress even during extended wear. Three sizes fit almost and facial type.

Technical Specs

  • Includes Speaking Diaphragm
  • Standards NIOSH
  • Head Harness Material Thermoplastic Elastomer
  • Mask Size Medium
  • Item Full Face Respirator
  • Facepiece Material Silicone
  • Cartridges Included No
  • Configured For Twin Cartridges

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list