HEAD 55GA VC GNRTNG ACPTS 2IN VCHSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HEAD 55GA VC GNRTNG ACPTS 2IN VCHSE

NORTECH

Web Price : $1,547.39 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GDRN551B
  • Mfr. Model # N551B
  • UNSPSC # 41103306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Vacuum Product Grouping Shop Vacuum
  • Number of Power Heads 1
  • Vacuum Filtration Type Standard
  • Vacuum Air Flow 89 cfm
  • Sound Level 102dBA
  • Minimum Air Compressor 15 HP
  • Inlet Air Flow 68 cfm
  • Inlet Connection Gender Female
  • Inlet Connection Type Threaded
  • Item Vacuum Generating Head
  • Vacuum Power Source Pneumatic
  • Vacuum Pickup Type Wet/Dry
  • For Drum Capacity 55 gal.
  • Static Pressure 185"
  • Vacuum Hose Dia. 3/4"
  • Air Hose Dia. 3/4"
  • Inlet Air Pressure 100 psi
  • Air Inlet 0.75"
  • Includes 55-gal. Vacuum Generating Head

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list