!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HATCHET SHINGLING 24OZ 565-1/2

HATCHET SHINGLING 24OZ 565-1/2

PLUMB

HATCHET SHINGLING 24OZ 565-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HATCHET SHINGLING 24OZ 565-1/2

HATCHET SHINGLING 24OZ 565-1/2

PLUMB

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLB11558
  • Mfr. Model # 11558
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Product Details

Fully-polished head. Adjustable gauge. Checkered face. Draw knife inner blade. Hickory handle with leather strap. Permabond construction between head and handle.

Technical Specs

  • Item Expert Shingling Hatchet
  • Overall Length 13"
  • Head Weight 24 oz.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list