HAT HARD ROUGHNECK HI HEAT WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HAT HARD ROUGHNECK HI HEAT WHITE

NORTH

Web Price : $55.16 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # NONP2HNRW-WHITE
  • Mfr. Model # P2HNRW-WHITE
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2479
  • Shipping Weight 1.0 lbs

Product Details

SuperEight roughneck series protective caps, class type 1, class G, ratchet suspension, white.

Technical Specs

  • Item Hard Hat
  • Standards ANSI Z-89.1 Type 1, Class E and Type 1 CSA Certified
  • Fits Hat Size 6-3/4 - 7-3/8
  • CSA Type Type 1
  • CSA Class G
  • Head Protection Suspension Type Ratchet (8-Point)
  • Head Protection Style Front Brim
  • ANSI Electrical Class C, G
  • ANSI Impact Type 1
  • Series Roughneck P2HN
  • Includes 1 Hard Hat
  • Head Protection Venting No
  • Head Protection Material Thermoplastic
  • ANSI Classification Type 1, Class G
  • Accessory Slots No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list