!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDERS POSITIONING HARNESS, VEST STYLE, TONGUE-BUCKLE, SZ M/L, STEEL ALLOY W KEVLAR WEBBING

WELDERS POSITIONING HARNESS, VEST STYLE, TONGUE-BUCKLE, SZ M/L, STEEL ALLOY W KEVLAR WEBBING

DBI-SALA

WELDERS POSITIONING HARNESS, VEST STYLE, TONGUE-BUCKLE, SZ M/L, STEEL ALLOY W KEVLAR WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDERS POSITIONING HARNESS, VEST STYLE, TONGUE-BUCKLE, SZ M/L, STEEL ALLOY W KEVLAR WEBBING

WELDERS POSITIONING HARNESS, VEST STYLE, TONGUE-BUCKLE, SZ M/L, STEEL ALLOY W KEVLAR WEBBING

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $255.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI1191385C
  • Mfr. Model # 1191385C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Product Details

This vest-style welders positioning harness has tongue buckle leg straps with steel alloy hardware that resists corrosion including D-rings on its back and sides. This harness is durable enough to keep you safe and is made of flame-retardant and heat-resistant Kevlar webbing. It also has parachute torso adjusters for added comfort. This harness has built-in impact indicators for easy inspection. It is medium/large and has a maximum working weight capacity of 420 pounds.

Technical Specs

  • Item Harness
  • Chest Strap Buckles Yes
  • Harness D-Ring Material Steel
  • Includes Padding Yes
  • Padding Location No Padding
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Side
  • ANSI Standards Met ANSI A10.32
  • Hardware Material Stainless Steel
  • Webbing Coating Polyester
  • With Belt No
  • Harness Style Vest
  • Harness Colour Red
  • Harness Sizing M/L
  • Leg Strap Buckles Tongue
  • Torso Adjustment Mating
  • Harness Application Positioning
  • RFID Equipped No
  • Features Available in a Variety of Standard, Comfort, Fixed Dorsal D-Ring, Hot Works Configurations, Includes Integrated Auto-Setting Lanyard Keepers, Integrated Suspension Trauma Straps, Web pSRL Adapter to Enable Attachment of Personal Self-Retracting Lifelines
  • Series P200
  • Webbing Material Kevlar

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list