HARNESS HI-VIS UNRATED OR L/XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HARNESS HI-VIS UNRATED OR L/XL

CONDOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR4CWG7
  • Mfr. Model # 4CWG7
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs
Compare

Product Details

High Visibility Sash, ANSI Class Unrated, Size L/XL, Colour Orange, Fits Chest Size 50 In., Length 20 In., Stripe Color Silver, Material Polyester, Closure Type Snap, Pockets 1 Front Pen or Safety Glasses

Technical Specs

  • Item Hi Vis Sash
  • Fits Chest Size 50"
  • Stripe Color Silver
  • ANSI Class Unrated
  • Gender Unisex
  • Safety Vest Item High Visibility Sash
  • Features 360 Degree Visibility
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • Standards NOT ANSI RATED
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Green/Yellow
  • Back Stripe Pattern X
  • Vest Material Polyester Mesh
  • Vest Closure Type Snap
  • Vest Length 30"
  • Number of Pockets with Closure 0
  • Vest Size Large/X-Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list