HANDWASH STATION 4  PERSON PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HANDWASH STATION 4 PERSON PORTABLE

POLYJOHN

Web Price : $1,847.43 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PYJGRNG-PS14-1000
  • Mfr. Model # GRNG-PS14-1000
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1733
  • Shipping Weight 65.0 lbs

Product Details

Handwash station, 4 person. Free standing units. Convenient handwashing anywhere. Transportable. Made of linear low density polyethylene.

Technical Specs

  • Item Handwash Station, 4 Person
  • Body Material Linear Low Density Polyethylene
  • Colour Dark Granite
  • Overall Width 22-1/2"
  • Bowl Size 12-1/2" x 6-1/2"
  • ADA Compliant No
  • Bowl Shape Quad
  • Number of Stations 4
  • Flow Rate 0.02 gpm
  • With Faucet / Without Faucet Without Faucet
  • Mounting Type Floor
  • Overall Length 22-1/2"
  • Overall Height 58"
  • Bowl Depth 4-1/2"
  • Back Splash No
  • Side Splash No
  • Includes Soap and Towel Dispenser
  • Water Tank Capacity 20.00 gal.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list