!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
HAND SANI. REFILL,REFILL CART.,FOAM,PK3

HAND SANI. REFILL,REFILL CART.,FOAM,PK3

PURELL

HAND SANI. REFILL,REFILL CART.,FOAM,PK3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SANI. REFILL,REFILL CART.,FOAM,PK3

HAND SANI. REFILL,REFILL CART.,FOAM,PK3

PURELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GOJ8805-03
  • Mfr. Model # 8805-03
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.81 lbs
Suggested Replacement Product
Hand Sanitizer,Foam,1.2 L Size,CA3

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.28 / CASE of 3

EHC: EHC :

Product Details

Bilingual labels can be located on the manufacturer's website https://www.purellingredients.com/canada-product-ingredients

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer
  • Requires Dispenser Yes
  • Hygiene Form Foam
  • Hygiene Properties None
  • Formula Ethyl Alcohol
  • Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
  • Hygiene Series ADX
  • Packaging Type Cartridge
  • Size 1200ml
  • Fragrance Fruity
  • Uses Dispenser Mfr. No. 8820-06, 8828-06
  • Item Hand Sanitizer

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list