!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND OPERATED DRUM PUMP,ROTARY,10 GPM

HAND OPERATED DRUM PUMP,ROTARY,10 GPM

DAYTON

HAND OPERATED DRUM PUMP,ROTARY,10 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND OPERATED DRUM PUMP,ROTARY,10 GPM

HAND OPERATED DRUM PUMP,ROTARY,10 GPM

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG53KH26
  • Mfr. Model # 53KH26
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Item Hand Operated Drum Pump
  • Max. Viscosity 100 SSU
  • Hose Inside Dia. 3/4"
  • Suction Tube Material Polypropylene
  • Adapter Material Aluminum
  • Wetted Materials Aluminum, Carbon, Cast Iron, Nitrile Rubber, Stainless Steel
  • Features Maintenance Free for Daily Use, Ideal for Portable Construction and Agriculture Applications, Built-In Strainer and Anti-Siphon Valve, Handle Lock, Lightweight, Corrosion Resistance, 90 Degrees Street Elbow
  • Agency Compliance UL Listed
  • Action Type Rotary
  • Hose Length 8 ft.
  • Suction Tube Length 15" to 40"
  • Metered No
  • Self-Priming Yes
  • For Use With Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene, Oils Up to 30W, Hydraulic Fluids
  • Includes Hose, Suction Tube, Aluminum Alloy Unleaded Nozzle, Drum Riser

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list