HAND DRYER, WHITE, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HAND DRYER, WHITE, ALUMINUM

DAYTON

http://catalogue.grainger.ca/2017?hybris=true
  • Item # DTN6PGK9
  • Mfr. Model # 6PGK9
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.43 lbs
Compare

Technical Specs

  • Depth 7-3/5"
  • Colour White
  • Height 12.5"
  • Finish White Epoxy
  • Includes Cover Removal Tool
  • Item Hand Dryer
  • Width 9.3"
  • Voltage 120
  • Watts 1,200
  • Dry Time 10 sec.
  • Standards UL / CUL, IP24, RoHS
  • Amps 10
  • Max. Air Temp. 41 Degrees F Above Ambient
  • Cover Material Aluminum
  • Mounting Wall
  • Nozzle Fixed
  • Sound Level dB 76
  • ADA Compliant No
  • Air Flow Rate 100 CFM
  • Dryer Activation Automatic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list