HAMMERDRILL, 2-SPEED 7A 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HAMMERDRILL, 2-SPEED 7A 1/2IN

PORTER CABLE

Web Price : $126.42 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PTCPC70THD
  • Mfr. Model # PC70THD
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 409
  • Shipping Weight 6.23 lbs

Product Details

Hammer Drill, Chuck Sz. 1/2", No Ld. RPM 0 to 1,100/3,100, BPM 52,700, Cut. Cap. 1/2" (St.), 1-1/2" (Wd.), 1/2" (Conc.), Amps at 120V 7, Rev. , Cord 6 ft., Drill Chuck Keyed, Two Finger Locking Trigger, 1/2" Metal Chuck, Bearings Ball, Tool L 14", Tool Wt. 5.1 lb., Side Handle, D Rod

Technical Specs

  • Item Hammer Drill
  • Drill Chuck Type Keyed
  • Blows per Minute 52,700
  • Voltage 120VAC
  • Tool Weight 5.1 lbs.
  • Reversing Yes
  • Includes Chuck Key and Holder, Side Handle, Depth Rod
  • Chuck Size 1/2"
  • No Load RPM 0 to 1100/0 to 3100
  • Amps 7
  • Tool Length 14"
  • Cutting Capacity 3/8" (concrete)
  • Features Two Finger Locking Trigger

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list