!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAMMER 4 LB HAND DRILLER 16IN HDL

HAMMER 4 LB HAND DRILLER 16IN HDL

VAUGHAN

HAMMER 4 LB HAND DRILLER 16IN HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMER 4 LB HAND DRILLER 16IN HDL

HAMMER 4 LB HAND DRILLER 16IN HDL

VAUGHAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VNBRHD4L
  • Mfr. Model # RHD4L
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 489
  • Shipping Weight 4.4 lbs

Product Details

Steel handle hand driller hamers. Patented ShockBlok (R) plug absorbs vibration and reduces sting. Exclusive I-beam steel handle for increased strength. Smooth crowned striking face designed for striking star drills, punches and chisels.

Technical Specs

  • Item Hand Drilling Hammer
  • Non-Sparking No
  • Head Material Steel
  • Face Diameter 1 3/8 in
  • Handle Length 15 in
  • Dead Blow Hammer No
  • Face Material Steel
  • Head Length 4-1/2"
  • Hammer Type Hand Drilling Hammer
  • Handle Material Steel
  • Head Weight 4 lbs.
  • Overall Length 15"
  • Face Shape Hexagon
  • Replaceable Handle No
  • Features Striking Star Drills, Cold Chisels, Brick Chisels and Punches
  • Standards ASME

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list