!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG GUN, WELDSKILL WM 400, 400 A, 0.045 IN, 12 FT CABLE, TWECO-COMPATIBLE

MIG GUN, WELDSKILL WM 400, 400 A, 0.045 IN, 12 FT CABLE, TWECO-COMPATIBLE

TWECO

MIG GUN, WELDSKILL WM 400, 400 A, 0.045 IN, 12 FT CABLE, TWECO-COMPATIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN, WELDSKILL WM 400, 400 A, 0.045 IN, 12 FT CABLE, TWECO-COMPATIBLE

MIG GUN, WELDSKILL WM 400, 400 A, 0.045 IN, 12 FT CABLE, TWECO-COMPATIBLE

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $479.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # TWCWM400123545
  • Mfr. Model # 10471001
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 2152
  • Shipping Weight 10.5 lbs

Technical Specs

  • Item MIG Gun
  • Cooling Method Air-Cooled
  • Maximum Current 400 A
  • For Gas Type CO2 (Carbon Dioxide)
  • Cable Length 12 ft
  • Handle Type Curved
  • Neck Tube Type Fixed
  • For Wire Type Aluminum, Solid
  • Tip Series WS14
  • Application Flux Cored Arc Welding, MIG Welding
  • Duty Rating Heavy Duty
  • Compatible with Model Tweco
  • Liner Series WS44
  • Neck Tube Material Metal
  • Nozzle Series WS24A
  • Standards CE IEC 60974-7
  • MIG Gun Type Air-Cooled
  • Series WeldSkill WM 400
  • Duty Cycle 60 %
  • Maximum Wire Diameter 0.045 in
  • For Rear Connection Type Tweco-Compatible
  • Trigger Type Standard
  • Neck Tube Angle 60 Degrees
  • Model WM400-12-3545
  • Welding Processes MIG Welding (GMAW)
  • Compatible with Brand Tweco
  • Features Heavy Duty Design, High Impact Resistant Handle, Improved Strain Relief
  • Gas Diffuser Number WS54A
  • Maximum Wire Feed Speed 1,000 in/min
  • Neck Tube Size Medium
  • Spool Included No
  • Wire Feed Type Push

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list