GUN MIG Q 300AMP 15FT .062/1/16 MLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GUN MIG Q 300AMP 15FT .062/1/16 MLW

BERNARD

Web Price : $762.62 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # BRNQ3015AF8IMC
  • Mfr. Model # Q3015AF8IMC
  • UNSPSC # 23271821
  • CATALOGUE PAGE # 723
  • Shipping Weight 10.4 lbs

Product Details

Bernard Q-Gun. Amps: 300. Handle: OXO large curved. Length: 15 ft. Neck: rotatable, Medium 60 Degrees . Tip: 1/16 Centerfire(TM). Power cables available with high flex standard or monocoil conduits. Multiple lightweight, comfortable handle and easy-to-cha

Technical Specs

  • Item MIG Welding Gun
  • Rear Connection Miller(R)
  • Neck Tube Type Rotatable
  • Handle Type Curved
  • Series Centerfire(TM)
  • Liner Conventional
  • Neck Tube Size Medium
  • Type Curved Handle Mig Guns With Centerfire(TM) Consumables
  • Amps 300
  • Wire Size 1/16", 1.6mm
  • Neck Tube Angle 60 Degrees
  • Cable Length (Ft.) 15
  • Duty Cycle (%) 100
  • Tip Series Centerfire(TM)
  • Cable Length (Meters) 4.572

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list