!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GUN MIG MINI 160A 12FT .035 LINCOLN

GUN MIG MINI 160A 12FT .035 LINCOLN

TWECO

GUN MIG MINI 160A 12FT .035 LINCOLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUN MIG MINI 160A 12FT .035 LINCOLN

GUN MIG MINI 160A 12FT .035 LINCOLN

TWECO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TWCL3512
  • Mfr. Model # 10001232
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 2151
  • Shipping Weight 5.95 lbs

Technical Specs

  • Item MIG Welding Gun
  • Cooling Method Air-Cooled
  • Maximum Current 160 A
  • For Gas Type CO2 (Carbon Dioxide)
  • Cable Length 12 ft
  • Handle Type Straight
  • Neck Tube Type Fixed
  • For Wire Type Aluminum, Flux-Cored, Solid
  • Tip Series 11 Series / Tweco Threaded
  • Application MIG, Flux Core
  • Duty Rating Light Duty
  • Compatible with Model Lincoln
  • Liner Series 23, 35
  • Neck Tube Material Neoprene Covered
  • Nozzle Series 21
  • Wire Feed Type Push
  • MIG Gun Type Air-Cooled
  • Series MINI-MIG
  • Duty Cycle 60 %
  • Maximum Wire Diameter 0.035 in
  • For Rear Connection Type Lincoln-Compatible
  • Trigger Type Standard
  • Neck Tube Angle 60 Degrees
  • Model L35-12
  • Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
  • Compatible with Brand Lincoln
  • Features Ergonomic Handle, Heavy Duty Contact Tips
  • Gas Diffuser Number 35-50
  • Maximum Wire Feed Speed 1,000 in/min
  • Neck Tube Size Medium
  • Spool Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list