!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG WELDING GUN, 300 A, CURVED/S/OXO HANDLE, NECK ROTATABLE/LONG/45 ° , MILLER CONNECT, CABLE 15 FT L

MIG WELDING GUN, 300 A, CURVED/S/OXO HANDLE, NECK ROTATABLE/LONG/45 ° , MILLER CONNECT, CABLE 15 FT L

BERNARD

MIG WELDING GUN, 300 A, CURVED/S/OXO HANDLE, NECK ROTATABLE/LONG/45 ° , MILLER CONNECT, CABLE 15 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING GUN, 300 A, CURVED/S/OXO HANDLE, NECK ROTATABLE/LONG/45 ° , MILLER CONNECT, CABLE 15 FT L

MIG WELDING GUN, 300 A, CURVED/S/OXO HANDLE, NECK ROTATABLE/LONG/45 ° , MILLER CONNECT, CABLE 15 FT L

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,258.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BRNS4015TH5EMC
  • Mfr. Model # S4015TH5EMC
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 300-amp Quick-Tip series MIG welding gun features a small, curved, OXO handle: a steel, monocoil, 15-foot long power cable designed for more abusive environments: and a long, rotatable neck with a 45-degree angle. It has a Miller rear connection, a wire size of 0.045 inch, and a Quick-Tip series tip.

Technical Specs

  • Item MIG Gun
  • Cooling Method Air-Cooled
  • Maximum Current 400
  • Maximum Wire Diameter 5/64
  • For Rear Connection Type Miller
  • Trigger Type Standard
  • Neck Tube Angle 45
  • Welding Processes MIG (GMAW)
  • Liner Series Bernard Conventional Liner
  • Spool Included 0.045
  • MIG Gun Type MIG Gun
  • Series BTB
  • Duty Cycle 100, 60
  • Cable Length 15
  • Handle Type Curved
  • Neck Tube Type Rotatable
  • Tip Series Quick Tip
  • Application Commercial Truck and Trailer, Fabrication, Heavy Equipment, Pipeline, Rail, Shipbuilding
  • Neck Tube Size Long

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list