GROMMET,BUNA-N,MS 35489-27,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GROMMET,BUNA-N,MS 35489-27,PK 25

GRAINGER APPROVED

Web Price : $21.95 / PACKAGE of 25

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG3MRP4
  • Mfr. Model # 3MRP4
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Rubber Grommet
  • Inside Dia. (A) 1-1/2"
  • Overall Thickness (C) 7/16"
  • Panel Hole Dia. (E) 1-3/4"
  • MS 35489 Number 27
  • Rubber Color Black
  • Max. Temp. (F) 225
  • Elongation 300%
  • Standards ASTM D2000 2BG506
  • Application Oil Resistant
  • Rubber Grommet Style Style 1
  • Outside Dia. (B) 2-1/8"
  • Panel Thickness (D) 1/16"
  • Rubber Material Buna-N
  • AN 931 Number 24-28
  • Min. Temp. (F) -35
  • Durometer 50A +/- 5
  • Tensile Strength (PSI) 870
  • Package Quantity 25

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list