!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRADUATED CYLINDER,25ML,GLASS,PK12

GRADUATED CYLINDER,25ML,GLASS,PK12

LAB SAFETY SUPPLY

GRADUATED CYLINDER,25ML,GLASS,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRADUATED CYLINDER,25ML,GLASS,PK12

GRADUATED CYLINDER,25ML,GLASS,PK12

LAB SAFETY SUPPLY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS5YHY7
  • Mfr. Model # 5YHY7
  • UNSPSC # 41121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Graduated Cylinder, With Stopper
  • Labware Body Material Glass
  • Labware Capacity - Metric 25mL
  • Graduation Subdivisions 0.5mL
  • Autoclavable Yes
  • Labware Height - Metric 160 mm
  • Labware Body Colour Clear
  • Series 1603
  • Labware Basic Material Glass
  • Labware Capacity - English 0.8 oz
  • Graduation Range 2 to 25mL
  • Glassware Class Not Rated
  • Labware Height - English 6.3"
  • Labware USP Specification Type I
  • Labware Clarity Transparent
  • Special Features Round Base, Stopper

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list