GP MTR,CS,ODP,1 HP,1725 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GP MTR,CS,ODP,1 HP,1725 RPM,56

DAYTON

Web Price : $325.28 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE6K321
  • Mfr. Model # 6K321
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 29.7 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,13.6/6.9-6.9 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.15 Service Factor,Bal

Technical Specs

  • HP 1
  • Nameplate RPM 1,725
  • Item General Purpose Motor
  • Full Load Amps 13.6/6.9 - 6.9
  • Phase 1
  • Duty Continuous
  • Overall Length 11-13/16"
  • Nominal Efficiency 66.0%
  • Shaft Length 1-7/8"
  • RPM Range 1,701 - 1,800
  • Hz 60
  • Standards UL Recognized (E37403), CSA Certified (156060)
  • Frame 56
  • Voltage 115/208 - 230
  • Shaft Dia. 5/8"
  • Motor Application HVAC/R
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Bearings Ball
  • Manufacturers Warranty Length 1 yr.
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Design Capacitor-Start
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel
  • Body Dia. 6-1/2"
  • Length Less Shaft 9-7/8"
  • Motor Sub Application Belt Drive Fan/Blower

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list