GOWN,BLUE,50" L,30" W,XL,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GOWN,BLUE,50" L,30" W,XL,PK50

VR PROTECTIVE WEAR

Web Price : $849.67 / PACKAGE of 50

Compliance and Restrictions

  • None

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG49NT90
  • Mfr. Model # 42650
  • UNSPSC # 42131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.65 lbs

Technical Specs

  • Colour Blue
  • Features Translucent
  • Material VR (Polyolefin)
  • Item Gown
  • Length 50"
  • Size X-Large
  • Width 30"
  • Seam Style Heat Sealed
  • Thickness 4 mil
  • Standards OSHA, FDA, USDA
  • Cuff Styles Elastic
  • Closure Type Ties

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list