GOGGLES STRATEGY DIR VENT CLEAR AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

GOGGLES STRATEGY DIR VENT CLEAR AF

HONEYWELL UVEX

http://catalogue.grainger.ca/2017?hybris=true
  • Item # UVXS3800
  • Mfr. Model # S3800
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2522
  • Shipping Weight 0.2 lbs
Compare

Product Details

Uvex Strategy(TM) safety goggles with direct vent fabric band, gray frames and clear uvextra(TM) AF lens. Provides portection against impact, chemical splash, dust, sand and debris.

Technical Specs

  • Item OTG Goggles
  • Lens Coating Anti-Fog
  • Frame Material Thermoplastic elastomers
  • Lens Material Polycarbonate
  • Strap Material Fabric
  • Eyewear Size Universal
  • Eyewear Frame Design OTG
  • Frame Colour Gray
  • Lens Colour Clear
  • Standards ANSI Z87+, CSA Z94.3
  • UV Protection 99.9%
  • Primary Lens Color Clear
  • Includes Strap
  • Eyewear Venting Direct

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list