GOGGLES STEALTH GY/GY BODY CL XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GOGGLES STEALTH GY/GY BODY CL XTR

HONEYWELL UVEX

Web Price : $21.76 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # UVXS3960C
  • Mfr. Model # S3960C
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2522
  • Shipping Weight 0.25 lbs

Product Details

Stealth(TM) safety goggles with toric lens, neoprene band, gray/gray frame, clear XTR lens.

Technical Specs

  • Item Chemical Splash/Impact Resistant Goggles
  • Frame Colour Gray
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Material Polypropylene With Elastomer
  • Standards ANSI Z87.1-2003, CSA Z94.3-2002
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Strap Material Neoprene, Fabric
  • Primary Lens Color Clear
  • Includes Neoprene Strap
  • Eyewear Venting Indirect
  • Protective Goggle Item Splash
  • Series Uvex Stealth(R)
  • Foam Lined No
  • Eyewear Size Universal
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating D3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list