GOGGLES CLASSIC 9305 INDIRECT VENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GOGGLES CLASSIC 9305 INDIRECT VENT

HONEYWELL UVEX

Web Price : $10.21 / EACH

Compliance and Restrictions

  • None

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # UVXS360
  • Mfr. Model # S360
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2521
  • Shipping Weight 0.25 lbs

Product Details

Classic(TM) safety goggles with a clear lens only. Fits over most Rx spectacles. ANSI and CSA approved. Four models available for dust, mist, or chemical splash: indirect vent, clear body frame, clear XTR lens.

Technical Specs

  • Item Protective Goggles
  • Lens Colour Clear
  • Frame Colour Clear Body
  • Frame Material PVC
  • Primary Lens Color Clear
  • Eyewear Venting Indirect
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list