GOGGLE STEALTH OTG NVY CLR DUR NEO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GOGGLE STEALTH OTG NVY CLR DUR NEO

HONEYWELL UVEX

Web Price : $25.34 / EACH

Compliance and Restrictions

  • None

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # UVXS3970D
  • Mfr. Model # S3970D
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2522
  • Shipping Weight 0.29 lbs

Product Details

Available with Dura-streme(TM) dual coating technology which combines Uvextreme(R) anti-fog on the interior and Ultra-dura(R) anti-scratch on the exterior. High quality elastomer body conforms and contours for a secure, customized, gap-free fit. Low-profile, wrap-around style provides complete coverage. Low-profile, wrap-around style provides complete coverage. Fits comfortably over most prescription eyewear. Pivoting headband clip and wide adjustable-slide headband provide a range of adjustabil

Technical Specs

  • Frame Colour Navy
  • Lens Colour Clear
  • Item Protective Goggles
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Standards ANSI Z87+, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Strap Material Neoprene
  • Frame Material Polypropylene / TPE
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Eyewear Venting Indirect
  • Protective Goggle Item Safety
  • Includes Neoprene Strap
  • Series Uvex Stealth(R) OTG
  • Foam Lined Yes
  • X-Ray Detectable No
  • ANSI Dust/Splash Rating D3
  • Eyewear Frame Design OTG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list