GLOVES CUT RESISTANT POLYETHANE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GLOVES CUT RESISTANT POLYETHANE S

CONDOR

Sale Price : $14.86 / PAIR

Offer ends 31 Aug 2020

Your Price :
$15.64 / PAIR

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR29JV35
  • Mfr. Model # 29JV35
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Cut-Resistant Gloves
  • ANSI/ISEA Cut Grams Greater Than1,000
  • ANSI/ISEA Puncture Level 0
  • Colour Gray/Black
  • Glove Coating Material Polyurethane
  • Glove Length 9"
  • Palm Material Polyurethane
  • Glove Hand Style Left and Right
  • Series Condor
  • ANSI/ISEA Cut Level - 2011 3
  • ANSI/ISEA Abrasion Level 1
  • ANSI Abrasion Cycles Greater Than100
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Size Small
  • Glove Cut Clute
  • Standards ANSI/ISEA 105

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list