GLOVE NEOPRENE TEMP-TEC SZ 8/M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE NEOPRENE TEMP-TEC SZ 8/M

TEMP-TEC NL-56

Sale Price : $25.97 / PAIR

Offer ends 31 Jul 2020

Your Price :
$32.46 / PAIR

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MPA332428
  • Mfr. Model # 332428
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Temp-Tec( R) NL-56 Gloves. Withstands brief contact with metals -100 degree to 480 degree F. Insulation reduces the risk of burn and frostbite. Non-slip rough grip. When inner blue layers appears through protective black layer, gloves should be replaced. Size: Medium.

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Length 14"
  • Lining Insulated
  • Colour Blue/Black
  • Standards Compliance With 21 Cfr, Parts 170-199
  • Special Features Immerse Entire Gloved Hand in Boiling Water Up to 20 Seconds With No Discomfort, Withstands Brief Contact With Metals -100 Degrees F to 480 Degrees F, Insulation Reduces Risk of Burn and Frostbite
  • Glove Color Family Blue
  • Chemical Resistant Glove Material Neoprene
  • Cuff Over Edged
  • Glove Size 8
  • Supported / Unsupported Supported
  • Application Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, Copper Wire Manufacturing
  • Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list