GLOVE 13 CUT HPPE SHELL W/PU COAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE 13 CUT HPPE SHELL W/PU COAT

HONEYWELL

Web Price : $13.20 / PAIR

Compliance and Restrictions

  • None

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PIPWE300S
  • Mfr. Model # WE300S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Gray
  • Item Cut Resistant Glove
  • Standards EN388, EN420
  • Palm Material Polyurethane
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Cut Grams Greater Than 1000
  • ANSI Abrasion Cycles Greater Than 10,000
  • Glove Size Small
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Smooth
  • Glove Length 8-3/4"
  • Glove Hand Style Left and Right
  • Glove Cut Gunn
  • ANSI/ISEA Cut Level - 2011 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list