GLIDELOC KIT, STAINLESS, 40 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

GLIDELOC KIT, STAINLESS, 40 FT

HONEYWELL MILLER

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MLRGS0040
  • Mfr. Model # GS0040
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Compare

Product Details

GlideLoc(R) Vertical Height Access Ladder System Kits. Continuous fall protection for climbing fixed ladders. This unique rail system provides longer service life. Stainless Steel - GlideLoc(R) ladder system 40 feet (12.2 m).

Technical Specs

  • Item Vertical Access Ladder System Kit
  • Length 40 ft.
  • Attaches To Ladder
  • Weight Capacity 310 lbs.
  • For Use With Harness and GlideLoc(R) Fall Arrester
  • Installation Permanent
  • Line Material Stainless Steel
  • Workers per System 1
  • Standards OSHA CFR 1926.1053(a)(22) Through, Including OSHA CFR 1926.1053(a)(23), ANSI Z359.0, ANSI Z359.1
  • Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list