GLIDE EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLIDE EPOXY

WOOSTER BRUSH

Sale Price : $12.65 / EACH

Offer ends 31 Jul 2020

Your Price :
$14.06 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WOBR232-18
  • Mfr. Model # R232-18
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

Proprietary, dark gray, shed resistant fabric for all epoxies and urethanes. Provides excellent pickup, release and flow for fast results.

Technical Specs

  • Item Paint Roller Cover
  • Nap 1/4"
  • Core Material Polypropylene
  • Surfaces Smooth
  • Includes (2) Endcaps
  • Length 18"
  • Cover Material Shed-Resistant Fabric
  • Paint Type Water Based, Oil Based
  • For Use With Mfr. No. BR036-18, BR045-18, BR047-18, 8614, and BR412-21

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list