GLASSES MILLENIA BLK FR/BLK RET/CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

GLASSES MILLENIA BLK FR/BLK RET/CLR

HONEYWELL

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSS11150350CSA
  • Mfr. Model # 11150350
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.09 lbs
Compare

Product Details

Willson Millennia(R) safeguards eyes. Features: unitary polycarbonate lens, unobstructed peripheral vision, and offers 99.9% UV protection. CSA approved, black frame, clear lens.

Technical Specs

  • Item Safety Glasses
  • Gender Unisex
  • Lens Coating Scratch-Resistant
  • Frame Colour Black
  • Frame Material Nylon
  • Temple Colour Black Frame
  • UV Protection 99.90%
  • Standards ANSI Z87+ High Impact, Military V0, CSA Z94.3
  • Series Millennia
  • Lens Colour Clear
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Lens Material Polycarbonate
  • Temple Style 1 Piece
  • Includes Adjustable Break-Away Retainer Cord
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list