GLASSES I-FRC BLK FRM CLR X-FG DL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLASSES I-FRC BLK FRM CLR X-FG DL

PYRAMEX

Web Price : $29.40 / EACH

Compliance and Restrictions

  • None

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PSPSB7010SDT
  • Mfr. Model # SB7010SDT
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.15 lbs

Product Details

Dual Pane Goggle, Venting Indirect, Clear Lens Color, Antifog Lens Coating, Black Frame Color, Polycarbonate, Acetate Lens Material, Elastic Strap Material, Nylon Frame Material, UV Protection 99.9 Percent, Includes Temples, Standards ANSI, CSA, CE

Technical Specs

  • Includes Temples
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Item Dual Pane Goggle
  • Frame Material Nylon
  • Standards ANSI, CSA, CE
  • Lens Material Polycarbonate, Acetate
  • UV Protection 99.9% UV A/B/C
  • Strap Material Elastic
  • Frame Colour Black
  • Lens Colour Clear
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Foam Lined Yes
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • Series I-Force
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Protective Goggle Item Dust
  • Eyewear Venting Direct

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list