Discontinued with Replacement
GEARMOTOR AC 0.9 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

GEARMOTOR AC 0.9 RPM

DAYTON

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG1L449
  • Mfr. Model # 1L449
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs
Compare
Suggested Replacement Product
AC GEARMOTOR,0.9 RPM,OPEN,230V

Web Price : $57.35 / EACH

Technical Specs

  • Item AC Gearmotor
  • Nameplate RPM 0.9
  • Hz 50
  • Starting Torque 50 in.- lbs.
  • Input HP 1/250
  • Full Load Amps 0.18
  • Thermal Protection Impedance
  • Shaft Dia. (Dimension U) 5/16"
  • Bearings Oil Impregnated Sintered Bronze
  • Housing Die Cast Zinc with Steel Cover
  • Gears Delrin/Steel
  • Gear Type Helical First Stage/Balance Spur
  • Standards UL/CSA
  • Max. Torque 50 in.- lbs.
  • Length Less Shaft 2-1/16"
  • RPM @ 50 Hz 0.9
  • Overhung Load 3.5 lbs.
  • Gear Ratio 2,645:1
  • Insulation Class B
  • Motor Type Shaded Pole
  • Shaft Length (Dimension V) .75"
  • Lubrication Grease Filled
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Gear Material Delrin and Powdered Iron
  • Application Restaurant Equipment, Water Softener Valve Controls
  • Dimension L 2.06"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list