!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GEARMOTOR 92RPM 115V ODP

GEARMOTOR 92RPM 115V ODP

DAYTON

GEARMOTOR 92RPM 115V ODP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR 92RPM 115V ODP

GEARMOTOR 92RPM 115V ODP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,352.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1LPU3
  • Mfr. Model # 1LPU3
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 45
  • Shipping Weight 32.5 lbs

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Voltage 115 V AC
  • Max. Torque 287 in-lbs
  • Gearmotor Shaft Orientation Parallel
  • Nameplate RPM 92
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 10"
  • Reversible Shaft Output No
  • Input HP 1/2
  • Full Load Amps 8.30
  • Thermal Protection None
  • Motor Type Split-Phase
  • Shaft Length (Dimension V) 1.5"
  • Bearings Ball on Case and Motor
  • Finish Unpainted
  • Gear Case Material Die Cast Zinc
  • Gear Material Cut Steel/Phenolic
  • Standards RU/CSA
  • Gearmotor Type AC Gearmotor
  • Gearmotor Phase 1
  • Gearmotor Shaft Type Single
  • Gearmotor Rotation CW/CCW
  • Gearmotor Enclosure Open Dripproof
  • Gearmotor Brake Type None
  • Hz 60
  • Overhung Load 400 lbs.
  • Gear Ratio 19:1
  • Insulation Class B
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. (Dimension U) 3/4"
  • Keyway Size Type #605 Woodruff Key
  • Lubrication Grease Filled
  • Housing Zinc Die Cast
  • Gears Cut Steel/Phenolic
  • Seals Lip Type on Input and Output Shaft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list