GEAR,SPUR,10 PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GEAR,SPUR,10 PITCH

BOSTON GEAR

Web Price : $44.25 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG1L973
  • Mfr. Model # NF12 B
  • UNSPSC # 31171707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Spur Gear
  • Pitch Dia. (In.) 1.200
  • Number of Teeth 12
  • Outside Dia. (In.) 1.400
  • Hub Dia. (In.) 0.92
  • Pressure Angle (Deg.) 14 1/2
  • Setscrew Not Included
  • For Use With 1L903, 1L904
  • Function Transmitting Motion and Power Between Parallel Shafts, Minimizes Backlash to Perform Smooth and Quiet Operation, Close Concentricity between Bore, Pitch Diameter and Outside Diameter Facilitates Reboring Modifications
  • Pitch 10
  • Face Width (In.) 1.000
  • Bore Dia. (In.) 0.625
  • Overall Length (In.) 1.630
  • Hub Projection (In.) 0.63
  • Keyway None
  • Material Steel
  • Agency Compliance AGMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list