GAUGE S/S 100PSI LF 4X2-1/2 232.54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GAUGE S/S 100PSI LF 4X2-1/2 232.54

WIKA

Web Price : $161.42 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WIK7297606
  • Mfr. Model # 7297606
  • UNSPSC # 41112412
  • CATALOGUE PAGE # 3272
  • Shipping Weight 1.82 lbs

Product Details

Field repairable/field liquid fillable is a type 233.54. Includes: stainless steel case, 316 stainless steel wetted parts, laminated safety glass window and glycerine/H2O liquid filling. Face diameter 4 inches, NPT 1/2 inch Bottom mount, 100 PSI, 700 KPA.

Technical Specs

  • Item Pressure Gauge
  • Gauge Nominal Dial Size 4"
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Connection Size 1/2"
  • Gauge Primary Range Units psi
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Case Material Stainless Steel
  • Connection Size 1/2"
  • Range 15 PSI to 15,000 PSI
  • Characteristics Vibration and Shock Resistant
  • Gauge Application General Purpose
  • Basic Gauge Case Material Stainless Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Primary Range Values 0 - 100
  • Liquid Filled Yes
  • Gauge Filled With Glycerin
  • For Use With For Gaseous and Liquid Media
  • Operating Temp. Range -4 Degrees - 140 Degrees F
  • Series 233.54

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list