GAUGE PRESSURE 0-160 PSI 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GAUGE PRESSURE 0-160 PSI 2IN

WIKA

Web Price : $20.95 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WIK9603064
  • Mfr. Model # 9603064
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Dry general purpose gauge is a type 111.10 designed for long and reliable service under rugged conditions. Black painted steel case and copper alloy wetted parts. Face diameter 2-1/2 inches, NPT mount 1/4 inch CBM, 200 PSI, 1400 KPA.

Technical Specs

  • Gauge Primary Range Values 0 - 160
  • Gauge Nominal Dial Size 2"
  • Gauge Primary Range Units psi
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Case Material Steel
  • Gauge Connection Size 1/4"
  • Basic Gauge Case Material Steel
  • Basic Gauge Wetted Parts Copper
  • Gauge Case Color Black
  • Item Pressure Gauge
  • Range 0 to 160 PSI
  • Case Color Black
  • Connection Location Lower
  • Operating Temp. Range -20 Degrees - 60 Degrees C
  • Connection Size 1/4" (Male)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list