Discontinued with Replacement
GAUGE 27 5USG BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

GAUGE 27 5USG BLACK

GWC

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GWCPSRHO0015
  • Mfr. Model # PSRHO0015
  • UNSPSC # 24112200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Compare
Suggested Replacement Product
GAUGE 27 5USG BLACK

Web Price : $22.08 / EACH

Technical Specs

  • Item Steel Pail
  • Shape Round
  • Finish Black Steel Pail
  • Colour Black
  • Height 11-1/4"
  • Used For Liquids
  • Opening Type Open Head
  • Capacity 5 gal.
  • Material Carbon Steel
  • Diameter 11-3/4"
  • Handle Material Metal
  • Includes Handle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list