GASKET SILICONE RTV SI 5699 GREY 300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GASKET SILICONE RTV SI 5699 GREY 300ML

LOCTITE

Web Price : $40.04 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LCT18581
  • Mfr. Model # 18581
  • UNSPSC # 15121513
  • CATALOGUE PAGE # 1583
  • Shipping Weight 1.1 lbs

Product Details

5699 High Performance RTV Silicone Gasket Maker remains flexible and withstands high vibration. Designed for high torque applications and can stand temperatures from -75 to 625 degrees fahrenheit intermittent. 300 mL cartridge.

Technical Specs

  • Application Remains Flexible and Withstands High Vibrations, Designed for High Torque Applications
  • Item Loctite(R) 5699(TM) Gray High Performance RTV Silicone Gasket Maker, 300mL Tube
  • Characteristics Paste, Non-Corrosive
  • Colour Grey
  • Full Cure 24 hr.
  • Standards CFIA Listed
  • Temp. Range -59 Degrees C - 329 Degrees C
  • Substrates Transmissions and Cast Metal Housings
  • Begins to Harden 30 min.
  • Type Oxime Silicone
  • Size 300mL
  • Specific Gravity 1.5
  • Flash Point 93 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list