FR WOMENS CANVAS WORK PANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FR WOMENS CANVAS WORK PANT

CARHARTT

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CHTWFRB159NVW14L32
  • Mfr. Model # WFRB159NVW14L32
  • UNSPSC # 53101504
  • CATALOGUE PAGE # 2330
  • Shipping Weight 1.6 lbs
Compare

Technical Specs

  • Number of Pockets 6
  • Item FR Canvas Jean
  • Standards NFPA 70E/ NFPA 2112
  • Material 88% Cotton, 12% Nylon
  • Colour Dark Navy
  • Hazard Risk Category (HRC) 2
  • Closure Type Zipper
  • ATPV Rating 12.0 cal/cm²
  • Fabric Weight 8.5 oz.
  • Fits Waist Size 14
  • Inseam 32"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list