FR WASHED DUCK WORK DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FR WASHED DUCK WORK DUNGAREE

CARHARTT

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CHT100791BRNW35L34
  • Mfr. Model # 100791BRNW35L34
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.08 lbs
Compare

Technical Specs

  • Colour Mid Brown
  • Item FR Work Dungaree
  • Standards NFPA 70E/ NFPA 2112
  • ATPV Rating 15.0 cal/cm²
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 11 oz.
  • Fits Waist Size 35"
  • Inseam 34"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list