FR HEAVYWEIGHT COTTON UTILITY JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FR HEAVYWEIGHT COTTON UTILITY JEAN

CARHARTT

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CHTFRB004MDSW32L34
  • Mfr. Model # FRB004MDSW32L34
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.22 lbs
Compare

Technical Specs

  • Colour Midstone
  • Item FR Utility Jean
  • Material 100% Cotton
  • Number of Pockets 5
  • Closure Type Zipper
  • Standards NFPA 70E/ NFPA 2112
  • ATPV Rating 20.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Inseam 34"
  • Fabric Weight 14.75 oz.
  • Fits Waist Size 32"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list