FR DUCK HEAVYWT UNLINED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FR DUCK HEAVYWT UNLINED BIB

CARHARTT

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CHT101627-21146L36
  • Mfr. Model # 101627-21146L36
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.92 lbs
Compare

Technical Specs

  • Colour Brown
  • Item FR Bib Overall
  • Material 100% Cotton
  • ATPV Rating 16.0 cal/cm²
  • Standards NFPA 70E
  • Closure Type Zipper
  • Fabric Weight 13 oz.
  • Hazard Risk Category (HRC) 2
  • Fits Waist Size 42"
  • Inseam 36"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list