FORK TERMINAL,YELLOW,12 TO 10 AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FORK TERMINAL,YELLOW,12 TO 10 AWG,P

POWER FIRST

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE5UGR3
  • Mfr. Model # 5UGR3
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.18 lbs
Compare

Product Details

Fork Terminal, Terminal Type Locking, Insulation Type Nylon, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.992 In., Seam Butted, Connection Material Copper, S

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Insulation Type Nylon
  • Overall Length 0.992"
  • Terminal Type Locking
  • Wire Range 12 - 10 AWG
  • Standards UL/ROHS
  • Connection Material Copper
  • Seam Butted
  • Stud Size #6
  • Connection Type Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list